This product requires certification to purchase.

20 oz. Shield Paint in Black

Aervoe Industries

Supreme Color 20 oz. Shield Paint in Black

  • Fast #
  • Part #AER5017
  • Item #3916372
  • Manufacturer Part #5017
4.8 out of 5 Customer Rating
Brand image
Aervoe Industries

Supreme Color 20 oz. Shield Paint in Black

  • Fast #
  • Part #AER5017
  • Item #3916372
  • Manufacturer Part #5017
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Applications: steel, metal, aluminum, wood, structural steel, drums, storage tanks, bar joists, steel pipes and railings, racks, conveyors, machinery, equipment, metal doors, ladders, fencing, cabinets, and furniture
  • Fast drying - to touch in 15 minutes
  • High gloss, full hide coverage in one coat - with or without primer
  • Durable - will not crack, chip or peel
  • Performs up to 300° F (149° C)
  • Indoor/outdoor
  • Ideal for metal parts fabrication, finish coat, and maintenance
  • Not recommended for immersion services
  • Requires Certification

Documents


Specifications

Collection:
Supreme Color
Color Finish Name:
Black
Maximum Temperature:
300
Size:
20 oz
UPC:
881930501702