1-1/2 in. Carbon Steel and Stainless Steel Pipe Clamp
1-1/2 in. Carbon Steel and Stainless Steel Pipe Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Plain
- End Connection 1:
- NPS
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Carbon Steel, Stainless Steel
- UL Listed:
- Yes
- Work Load Limit:
- 2765 lb