1-1/4 in. CPVC Hanger
1-1/4 in. CPVC Hanger
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- Hanger Material
- UL Listed:
- Yes