1-1/4 x 1 in. Sway Brace
This product has been replaced by
Manufacturer Part #0500600069
1-1/4 x 1 in. Sway Brace
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sway brace assemblies are intended to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
- Lateral fitting of an AFCON sway brace assembly
- OSHPD OPA-0601-07
- Factory-wired controls
- Simplified color coded circuitry
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes