2-1/2 in. Trapeze Pipe Hanger
This product has been replaced by
Manufacturer Part #0502003342
2-1/2 in. Trapeze Pipe Hanger
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Intended to be installed in accordance with NFPA 13, 13R, 13D, and manufacturer's instructions
- Formed to match trapeze pipe diameter which prevents
- 100% line run test
- 44"x33"x30"
- All Aluminum Spine Fin coil
- Climatuff compressor
- Comfort"R" mode approved
- DuraTuff base, fast complete drain, weather proof
- Extended warranties available
- Glossy corrosion resistant finish
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes