This product requires certification to purchase.

2 x 1 in. Sway Brace

This product has been replaced by

AnvilStrut Carbon Steel Q Brace Clamp
AnvilStrut 2 in. Carbon Steel Q Brace Clamp
Manufacturer Part #0500600309
Afcon

2 x 1 in. Sway Brace

  • Fast #
  • Part #A001KG
  • Item #1919725
  • Manufacturer Part #A001KG
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

AnvilStrut Carbon Steel Q Brace Clamp
AnvilStrut 2 in. Carbon Steel Q Brace Clamp
Manufacturer Part #0500600309
Afcon

2 x 1 in. Sway Brace

  • Fast #
  • Part #A001KG
  • Item #1919725
  • Manufacturer Part #A001KG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sway brace assemblies are intended to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Lateral fitting of an AFCON sway brace assembly
  • OSHPD OPA-0601-07
  • Factory-wired controls
  • Simplified color coded circuitry
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1lb
  • Aluminum anode rod
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Fits Pipe Size:
2 in
Material:
Stainless Steel
Product Type:
Hanger Material
UL Listed:
Yes