This product requires certification to purchase.

3 in. Trapeze Pipe Hanger

This product has been replaced by

AnvilStrut 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger
Anvil-Strut 3 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger
Manufacturer Part #0502003344
Afcon

3 in. Trapeze Pipe Hanger

  • Fast #
  • Part #A303M
  • Item #3620865
  • Manufacturer Part #A303M
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

AnvilStrut 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger
Anvil-Strut 3 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger
Manufacturer Part #0502003344
Afcon

3 in. Trapeze Pipe Hanger

  • Fast #
  • Part #A303M
  • Item #3620865
  • Manufacturer Part #A303M
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Intended to be installed in accordance with NFPA 13, 13R, 13D, and manufacturer's instructions
  • Formed to match trapeze pipe diameter which prevents
  • 100% line run test
  • 42"<TIMES/>37"<TIMES/>34"
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand defrost control with diagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Requires Certification

Documents


Specifications

Application:
Pumps, Heavy Piping, Concrete Cutting, Fire Protection
Coating:
Painted
Fits Pipe Size:
3 in
Material:
Carbon Steel
Product Type:
Hanger Material
UL Listed:
Yes