3/4 in. CPVC Fast Single Hanger
3/4 in. CPVC Fast Single Hanger
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Intended to be installed in accordance with NFPA 13, 13R, 13D, and CPVC manufacturer's instructions
- Used to support horizontal and stabilize vertical CPVC or copper piping
- Offset edge eliminates abrasion
- Includes the required 5/16" hex head screw
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Fits Pipe Size:
- 3/4 in
- Material:
- Carbon Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes