3 in. x 1 in. Plain Carbon Steel Lateral Brace Clamp
Fig AF776 3 in. x 1 in. Plain Carbon Steel Lateral Brace Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Visual indication of proper assembly when the head of the set screw bottoms out on the hoop ends
Documents
Specifications
- ASTM:
- ASTM B-633
- Collection:
- Fig AF776
- Color Finish Name:
- Plain
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in x 1 in
- Material:
- Steel
- UPC:
- 690291235610
- Weight:
- 1.44 lb