This product requires certification to purchase.

1-1/4 x 6 in. Carbon Steel and Ductile Iron Sway Brace

Afcon

Model K 1-1/4 x 6 in. Carbon Steel and Ductile Iron Sway Brace

  • Fast #
  • Part #A040UH
  • Item #3827595
  • Manufacturer Part #A040UH
3.6 out of 5 Customer Rating
Brand image
Afcon

Model K 1-1/4 x 6 in. Carbon Steel and Ductile Iron Sway Brace

  • Fast #
  • Part #A040UH
  • Item #3827595
  • Manufacturer Part #A040UH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Perris, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Intended to be installed in accordance with NFPA 13, 13R, 13D, and CPVC manufacturer's instructions
  • This attachment component is a lateral fitting of an sway brace assembly
  • Visual inspection, verifies proper installation
  • Superior load ratings
  • OSHPD OPA-0601-07
  • Unique design provides solutions for carbon steel and CPVC pipe
  • Beveled edge design helps protect the CPVC pipe from any rough surface and eliminates pipe abrasion
  • Large installation hole in the cast hoop ends allows the brace pipe to pass through easily without interference
  • Requires Certification

Documents


Specifications

Collection:
Model K
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in x 6 in
Material:
Carbon Steel, Ductile Iron
Product Type:
Sway Brace
UL Listed:
UL 203A
Weight:
4.1 lb