This product requires certification to purchase.

3/4 in. 2-Hole CPVC Steel Pipe Strap

Afcon

Zoro 3/4 in. 2-Hole CPVC Steel Pipe Strap

  • Fast #
  • Part #A510F
  • Item #1966904
  • Manufacturer Part #0500381207
5 out of 5 Customer Rating
Brand image
Afcon

Zoro 3/4 in. 2-Hole CPVC Steel Pipe Strap

  • Fast #
  • Part #A510F
  • Item #1966904
  • Manufacturer Part #0500381207
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Offset edge eliminates abrasion.
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe
Coating:
Painted, Galvanized
Collection:
Zoro
Fits Pipe Size:
3/4 in
Gauge (metal):
20 ga
Length:
2-13/16 in
Material:
Steel
Product Type:
Hanger Material
UL Listed:
Yes
UPC:
690291320811