2 in. 300# Raised Face Extra Heavy Bore HFN LRES Carbon Steel Weld Neck Flange ASTM A105 Domestic
2 in. 300# Raised Face Extra Heavy Bore HFN LRES Carbon Steel Weld Neck Flange ASTM A105 Domestic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Extra Heavy
- Flange Type:
- Weld Neck
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- UL Listed:
- No