15W 1-Light Striplight in White
15W 1-Light Striplight in White
Product Details
Product Details
- Rugged chassis
- Functional and multi-purpose standard 1 or 2 light strip channel provides general illumination for indoor and damp applications
- Product features include snap assembly of ends, socket bars and wire way cover and requires no tools
- Fixture can be mounted individually or in continuous rows for surface or suspended mounting
- Applications include light commercial, industrial, retail, coves and displays
-
Green
Documents
Specifications
- Ballast Type:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Height:
- 3-1/2 in
- Installation Type:
- Flush Mount, Stem Mount, Row Mount
- Length:
- 18 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 037949357360
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 3-1/4 in
- Wire Gauge (AWG):
- 22 ga