17W 1-Light Outdoor LED Flood Light in Black
17W 1-Light Outdoor LED Flood Light in Black
Product Details
Product Details
- Clear polycarbonate prismatic diffuser
Specifications
- Ballast Type:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- ETL Listed:
- Yes
- Glass Type:
- Prismatic
- Height:
- 4
- Installation Type:
- Wall Mount
- Length:
- 8
- Light Bulb Type:
- LED
- Lumens:
- 5000
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 037949375999
- Volts:
- 120V
- Watts:
- 17
- Width:
- 5-7/8