21W LED Undercabinet in White
21W LED Undercabinet in White
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Height:
- 1 in
- Length:
- 22 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UPC:
- 037949403005
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 3-3/4 in