24in. 20W 3-Lights Integrated LED Vanity Fixture in Black
24in. 20W 3-Lights Integrated LED Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can be mounted vertically or horizontally
- Round acrylic diffuser
- Constructed from steel
- Integrated LED lighting
- Capable of being dimmed
- Rated for installation in damp locations
- Title 20 and Title 24 compliant
- Covered by AFX's 5 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Height:
- 4-1/2 in
- Length:
- 24 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1100
- Material:
- Steel
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 037949491651
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 24 in