42-3/8 in. 21W 2-Light Bi-Pin Under-Counter Fluorescent Task Light in White
42-3/8 in. 21W 2-Light Bi-Pin Under-Counter Fluorescent Task Light in White
Product Details
Product Details
- Shade/Glass type: White
- Bulbs included
- Bulb type: Fluorescent
- On-off switch
- Electronic ballast
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4100
- Height:
- 1-1/4 in
- Length:
- 42-3/8 in
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary, Modern
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 037949350651
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 3-5/8 in