42 in. 13W Direct Wire with Task Light in White
42 in. 13W Direct Wire with Task Light in White
Product Details
Product Details
- Diffuser snaps in and out for easy maintenance
- Multi-purpose hardwire fitting included
- Electronic ballast
Documents
Specifications
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-1/4 in
- Length:
- 42 in
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Material:
- Metal
- Number of Lights:
- 2
- UPC:
- 037949350644
- Volts:
- 120V
- Width:
- 4 in