27-22/25 in. 9W LED Light in White
ACU Series 27-22/25 in. 9W LED Light in White
Product Details
Product Details
- Hi/low switch
- Full range dimming
- Five foot cord and plug included
- Twelve inch connecting cable included
- Mounting hardware included
Specifications
- Ballast Type:
- Integrated
- Collection:
- ACU Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Height:
- 1 in
- Length:
- 27-22/25 in
- Light Bulb Type:
- LED
- Number of Lights:
- 78
- UL Listed:
- Yes
- UPC:
- 037949368205
- Watts:
- 9 W
- Width:
- 2-3/10 in