17W 1-Light Bath Wall Bracket in Polished Chrome
Amherst 17W 1-Light Bath Wall Bracket in Polished Chrome
Product Details
Product Details
-
Green
Specifications
- Collection:
- Amherst
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-5/8 in
- Installation Type:
- Under Cabinet
- Length:
- 24-3/8 in
- Light Bulb Shape Code:
- T8
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 037949357476
- Volts:
- 120V
- Watts:
- 17 W