This product requires certification to purchase.

5-1/2 in. 30W 1-Light LED Contemporary and Modern Flush Mount Ceiling Fixture in Jute

AFX

Anton 5-1/2 in. 30W 1-Light LED Contemporary and Modern Flush Mount Ceiling Fixture in Jute

  • Fast #
  • Part #AANF1524LAJUDJT
  • Item #9699395
  • Manufacturer Part #ANF1524LAJUD-JT
5 out of 5 Customer Rating
Brand image
AFX

Anton 5-1/2 in. 30W 1-Light LED Contemporary and Modern Flush Mount Ceiling Fixture in Jute

  • Fast #
  • Part #AANF1524LAJUDJT
  • Item #9699395
  • Manufacturer Part #ANF1524LAJUD-JT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • This modern single drum design provides a dramatic look and features LumaFuse™ laminated fabric/acrylic shade
  • White bottom acrylic diffuser disperses the light
  • Ideal use in kitchens, hallways, and anywhere general lighting is needed
  • Provides lighting in residential, commercial and hospitality applications
  • Fixture mounts to standard junction box (not included)
  • Requires Certification

Specifications

Application:
Commercial, Hallways, Hospitality, Kitchen, Residential
Collection:
Anton
Color Finish Category:
Neutrals
Color Finish Name:
Jute
Color Temperature:
4000
Diameter:
15
Dimmable:
Yes
ETL Listed:
Yes
Height:
5-1/2
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern
Lumens:
2400
Material:
Fabric, Metal, Plastic, Steel, Synthetic Fiber
Material Type:
Acrylic
Number Of Hours:
50000
Number of Lights:
1
UPC:
037949461371
Volts:
120/277V
Watts:
30