11 in. 13W 1-Light Outdoor Wall Sconce in Satin Nickel
Aria 11 in. 13W 1-Light Outdoor Wall Sconce in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Die-Cast aluminum housing
- Enclosed white glass diffuser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Residential
- Collection:
- Aria
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4 in
- Glass Type:
- Opal White
- Height:
- 11 in
- Length:
- 13 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Glass, Nickel, Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 037949336655
- Watts:
- 13 W
- Width:
- 4-3/8 in