This product requires certification to purchase.

14-1/2 in. 18W 1-Light Outdoor Wall Sconce in Satin Nickel

AFX

Aria 14-1/2 in. 18W 1-Light Outdoor Wall Sconce in Satin Nickel

  • Fast #
  • Part #AARW118SNEC
  • Item #3052977
  • Manufacturer Part #ARW118SNEC
4 out of 5 Customer Rating
Brand image
AFX

Aria 14-1/2 in. 18W 1-Light Outdoor Wall Sconce in Satin Nickel

  • Fast #
  • Part #AARW118SNEC
  • Item #3052977
  • Manufacturer Part #ARW118SNEC
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Die-Cast aluminum housing
  • Enclosed white glass diffuser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Ballast Type:
Residential
Collection:
Aria
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
4-3/4 in
Energy Star Compliant:
No
Glass Type:
Opal White
Height:
14-1/2 in
Length:
17 in
Light Bulb Base Type:
4-Pin
Light Bulb Type:
Compact Fluorescent
Lighting Style:
Contemporary
Material:
Glass, Nickel, Steel
Number of Lights:
1
UL Listed:
Yes
UPC:
037949336648
Watts:
18 W
Width:
5-3/8 in