This product requires certification to purchase.

10 in. 60W 1-Light Medium E-26 Incandescent Aqua Glass Pendant in Satin Nickel

AFX

Armitage 10 in. 60W 1-Light Medium E-26 Incandescent Aqua Glass Pendant in Satin Nickel

  • Fast #
  • Part #AAGP10MBSNAQ
  • Item #8591784
  • Manufacturer Part #AGP10MBSNAQ
3.9 out of 5 Customer Rating
Brand image
AFX

Armitage 10 in. 60W 1-Light Medium E-26 Incandescent Aqua Glass Pendant in Satin Nickel

  • Fast #
  • Part #AAGP10MBSNAQ
  • Item #8591784
  • Manufacturer Part #AGP10MBSNAQ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • CETLus, Dimmable
  • Contemporary glass pendant is suspended with a 9 foot adjustable cord.
  • Hand blown glass.
  • Medium base socket.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Armitage
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
10 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Aqua
Height:
8 in
Installation Type:
Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
037949476139
Volts:
120V
Watts:
60 W
Width:
10 in