This product requires certification to purchase.

25W 1-Light Vanity Fixture in Black

AFX

Axel 25W 1-Light Vanity Fixture in Black

  • Fast #
  • Part #AAXLV2404LAJUDBK
  • Item #10067777
  • Manufacturer Part #AXLV2404LAJUDBK
5 out of 5 Customer Rating
Brand image
AFX

Axel 25W 1-Light Vanity Fixture in Black

  • Fast #
  • Part #AAXLV2404LAJUDBK
  • Item #10067777
  • Manufacturer Part #AXLV2404LAJUDBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleek contemporary styling with die-cast metal backplate
  • Provides lighting in residential, commercial and hospitality applications
  • Can be mounted horizontally or vertically
  • This fixture mounts to a standard junction box (not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Axel
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
5000
Dimmable:
Yes
Height:
4-13/100 in
Installation Type:
Horizontal, Vertical
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
2000
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
379494920478
Volts:
120V
Watts:
25 W
Width:
24-3/4 in