This product requires certification to purchase.

4 in. 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

AFX

Bailey 4 in. 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #ABAYF30LAJUDBK
  • Item #9913883
  • Manufacturer Part #BAYF30LAJUDBK
5 out of 5 Customer Rating
Brand image
AFX

Bailey 4 in. 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #ABAYF30LAJUDBK
  • Item #9913883
  • Manufacturer Part #BAYF30LAJUDBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 5-in-1 CCT
  • Dimmable
  • Title 24
  • Requires Certification

Specifications

AMP:
0.38
Application:
Commercial, Hospitality, Residential
Average Life:
5.71
Collection:
Bailey
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
5000
Depth:
30
Diameter:
30
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
2700
Lumens per Watt:
100
Material:
Plastic, Steel
Material Type:
Acrylic
Number Of Hours:
50000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
No
UPC:
037949490890
Volts:
120/277V
Watts:
45
Width:
30