This product requires certification to purchase.

8 x 2-1/2 in. 45W 2-Light LED Contemporary Flush Mount Ceiling Fixture in Black

AFX

Bailey 8 x 2-1/2 in. 45W 2-Light LED Contemporary Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #ABAYL4608LAJUDBK
  • Item #9946707
  • Manufacturer Part #BAYL4608LAJUDBK
3.9 out of 5 Customer Rating
Brand image
AFX

Bailey 8 x 2-1/2 in. 45W 2-Light LED Contemporary Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #ABAYL4608LAJUDBK
  • Item #9946707
  • Manufacturer Part #BAYL4608LAJUDBK
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Decorative linear fixture with a metal finish and a white acrylic diffuser
  • Ideal use in hallways, entrances or anywhere general lighting is needed
  • Provides lighting in residential, commercial and hospitality applications
  • Fixture mounts to standard junction box (not included)
  • Requires Certification

Specifications

Application:
Commercial, Hallways, Hospitality, Residential
Collection:
Bailey
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Height:
2-1/2
Installation Type:
Ceiling Mount, Flush Mount
Length:
45-1/2
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
3975
Material:
Plastic, Steel
Material Type:
Acrylic
Number Of Hours:
50000
Number of Lights:
2
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
UPC:
037949491538
Volts:
120/277V
Watts:
45
Width:
8