20W 1-Light Vanity Fixture in Black
Barlow 20W 1-Light Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 5 year limited warranty
- Shade dimensions - 18" L x 0.75" W x 0.75" H
- Top to outlet/mount: 2"
- Backplate dimensions - 5.5" W x 4.5" H x 1.2" Ext
- Decorative vanity with a frosted acrylic diffuser
- Ideal use for general lighting in indoor residential, commercial, and hospitality applications
- Fixture can be mounted horizontally or vertically to a 2" x 4" junction box (not included) or a 4" x 4" box (not included) with included cover plate (shown on SN*)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Barlow
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Horizontal, Vertical
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1800
- Material:
- Steel, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 037949479765
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 18 in