22W 1-Light Vanity Fixture in Satin Nickel
Barlow 22W 1-Light Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 5 year limited warranty
- Shade dimensions - 24" L x 0.75" W x 0.75" H
- Top to outlet/mount: 1.5"
- Backplate dimensions - 5.5" W x 3" H x 1.2" Ext
- Available in 2 lengths and 3 finishes
- Vertical or horizontal mounting
- Frosted acrylic diffuser disperses the light evenly
- Sleek minimalistic LED vanity with metal housing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Barlow
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2700
- Material:
- Metal, Plastic, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 037949479802
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 2-1/4 in