30W 1-Light Integrated Vanity Fixture in Satin Brass
BARV Series 30W 1-Light Integrated Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- BARV Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 36 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3800
- Material:
- Metal, Plastic, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 037949473800
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 2-1/4 in