LED Outdoor Wall Sconce in Black
Bronson™ LED Outdoor Wall Sconce in Black
Product Details
Product Details
- Suitable for wet locations
- Minimum starting temp -20 degrees
Specifications
- Ballast Type:
- Residential
- Collection:
- Bronson™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- Glass Type:
- Clear Seeded
- Height:
- 13 in
- Light Bulb Type:
- LED
- Lumens:
- 240
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 2
- Power Source:
- Electric
- UPC:
- 037949005933
- Watts:
- 6 W
- Width:
- 7-1/4 in