12W LED Flush Mount Ceiling Fixture in White
Carter 12W LED Flush Mount Ceiling Fixture in White
Product Details
Product Details
- White Acrylic Diffuser
- Housing is die-formed of 22-gauge steel with smooth white acrylic diffuser
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable down to 10% with a 150W 2-wire (Triac) or electronic low voltage (ELV) dimmer (dimmer not included)
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Carter
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 10
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Acrylic
- Height:
- 2-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1100
- Lumens per Watt:
- 91.67
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 037949410713
- Volts:
- 120V
- Watts:
- 12
- Width:
- 10
- Wire Gauge (AWG):
- 22 ga