18W 4-Light 16 in. Wall Sconce in Gold
Cass 18W 4-Light 16 in. Wall Sconce in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This sconce features four-sided illumination with a white acrylic diffuser
- Ideal use in hallways, entrances or anywhere general lighting is needed
- Provides lighting in residential, commercial and hospitality applications
- This fixture mounts to a standard junction box
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cass
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1800
- Material:
- Aluminum, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 037949487609
- Volts:
- 120V
- Wall Sconce Type:
- Indoor
- Watts:
- 18 W
- Width:
- 5 in