30W 4-Light Integrated LED Semi-Flush Mount Ceiling Fixture in Satin Nickel
Cass 30W 4-Light Integrated LED Semi-Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This ceiling fixture features three-sided illumination with a white acrylic diffuser
- Ideal use in hallways, entrances or anywhere general lighting is needed
- Provides lighting in residential, commercial and hospitality applications
- Fixture mounts to standard junction box (not included)
Specifications
- Collection:
- Cass
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 3200
- Material:
- Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 4
- UPC:
- 037949487968
- Volts:
- 120V
- Watts:
- 30
- Width:
- 13