38W 4-Light Integrated LED Pendant Light in Black with White
Cass 38W 4-Light Integrated LED Pendant Light in Black with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- This pendant features four-sided illumination with a white acrylic diffuser
- Includes 9 ft. adjustable cord
- For use in kitchen, dining, or anywhere general lighting is needed
- Provides lighting in residential, commercial and hospitality applications
- This fixture mounts to a standard junction box (not included)
Specifications
- Collection:
- Cass
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4
- Installation Type:
- Ceiling Mount
- Length:
- 48
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 4000
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 037949487951
- Volts:
- 120V
- Watts:
- 38
- Width:
- 4