75W 3-Light Integrated LED Pendant Light in Black
Cass 75W 3-Light Integrated LED Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel frame, frosted acrylic shade
- Suitable for residential and commercial use
- Integrated LED
- Three finish options. Also available in monopoint, and linear multipoint canopy options
- White acrylic diffuser and 9 ft. adjustable cord
- Contemporary 3 light LED round pendant with four sided illumination
Specifications
- Collection:
- Cass
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 18 in
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern
- Lumens:
- 7200
- Lumens per Watt:
- 96
- Material:
- Aluminum, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- Overall Height:
- 132 in
- UL Listed:
- No
- UPC:
- 037949489689
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 9 in