14 in. 120/277V 34W LED Drum Fixture
Cirrus 14 in. 120/277V 34W LED Drum Fixture
Product Details
Product Details
- White acrylic diffuser
- Metal back pan
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cirrus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Diameter:
- 14
- ETL Listed:
- Yes
- Glass Type:
- Acrylic
- Height:
- 3
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 3400
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 037949405481
- Volts:
- 120/277V
- Watts:
- 34