22W 1-Light Ceiling Light Fixture in White
This product has been replaced by
Manufacturer Part #C2F111600L30D1
Cirrus 22W 1-Light Ceiling Light Fixture in White
Product Details
Product Details
- Smooth drum profile
- Normal power factor ballast
-
Green
Specifications
- Collection:
- Cirrus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 11 in
- Height:
- 3-3/4 in
- Light Bulb Shape Code:
- T9
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 037949393320
- Volts:
- 120V
- Watts:
- 22 W