34W 3-Light Integrated LED Pendant Light in Satin Nickel with White
Cole 34W 3-Light Integrated LED Pendant Light in Satin Nickel with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dimmable with the use of TRIAC/ELV dimmer (not included)
- This pendant features three-sided illumination with a white acrylic diffuser
- Includes 9 ft. adjustable cables
- Product can be used over reception desks, restaurants, and in public spaces
- This fixture mounts to a standard junction box (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Cole
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel, White
- Color Temperature:
- 3000
- Depth:
- 39 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Length:
- 39 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 3900
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 037949479130
- Volts:
- 120V
- Watts:
- 34 W
- Width:
- 14-1/2 in