This product requires certification to purchase.

36W 3-Light Integrated LED Pendant Light in Black

AFX

Cole 36W 3-Light Integrated LED Pendant Light in Black

  • Fast #
  • Part #ACOLP24L30D1BK
  • Item #9172696
  • Manufacturer Part #COLP24L30D1BK
4.7 out of 5 Customer Rating
Brand image
AFX

Cole 36W 3-Light Integrated LED Pendant Light in Black

  • Fast #
  • Part #ACOLP24L30D1BK
  • Item #9172696
  • Manufacturer Part #COLP24L30D1BK
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Richmond, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimmable with the use of TRIAC/ELV dimmer (not included)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
  • 5 year limited warranty
  • Cord Length - 108"
  • Shade dimensions - 1" L x 24" W x 10" H
  • Canopy dimensions - 12" dia x 1.5" H
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cole
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
24 in
Diameter:
24 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
15 in
Installation Type:
Ceiling Mount
Length:
24 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
4200
Material:
Plastic, Steel
Material Type:
Acrylic
Minimum Height:
16 in
Number Of Hours:
50000 h
Number of Lights:
3
Overall Height:
132 in
UL Listed:
No
UPC:
037949477631
Volts:
120V
Watts:
36 W
Width:
16 in