9W 1-Light 8-11/100 in. Wall Sconce in Polished Chrome
Delphia 9W 1-Light 8-11/100 in. Wall Sconce in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- May be mounted in an up or down light direction
- Dimmable with the use of TRIAC/ELV dimmer (not included)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 5 year limited warranty
- Shade dimensions - 2.63" Dia x 5.13" H
- Backplate dimensions - 4.25" W x 4.25" H x 1.18" Ext
Specifications
- ADA Compliant:
- No
- Collection:
- Delphia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4-15/16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8-11/100 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 750
- Material:
- Steel, Plastic, Glass
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 037949473275
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 9 W
- Width:
- 4-33/100 in