27W 4-Light Vanity Fixture in Polished Chrome
Delphia 27W 4-Light Vanity Fixture in Polished Chrome
Product Details
Product Details
- May be mounted in an up or down light direction
- Dimmable with the use of TRIAC/ELV dimmer (not included)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 5 year limited warranty
- Shade dimensions - 2.63" Dia x 5.13" H
- Backplate dimensions - 26.9" W x 4.25" H x 1.18" Ext
- Available in three or four light models
- Full metal back-pan
- Offers up and down illumination
- A laser etched inner diffuser with a clear glass outer diffuser, highlights this LED vanity
Specifications
- ADA Compliant:
- No
- Collection:
- Delphia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 27 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2700
- Material:
- Steel, Plastic, Glass
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 037949473268
- Volts:
- 120V
- Watts:
- 27 W
- Width:
- 4-3/4 in