24W 1-Light 5-1/2 in. Outdoor Wall Sconce in Black
Dexter 24W 1-Light 5-1/2 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This fixture is rated for wet locations
- 5 year limited warranty
- Top to outlet/mount: 2.8"
- This outdoor LED light is ideal for security and general lighting
- Light illumination (2-light) with adjustable beam angle
- For use in outdoor or indoor residential, commercial, and hospitality applications. Vertical or horizontal mounting. Fixture mounts to a standard junction box (not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dexter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 2-1/4
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 5-1/2
- Installation Type:
- Horizontal, Vertical
- Length:
- 2-6/25
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2400
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 037949480358
- Volts:
- 120/277V
- Wall Sconce Type:
- Multi Light
- Watts:
- 24
- Width:
- 5-1/2