14W 1-Light Integrated LED Outdoor Wall Sconce in Satin Nickel
Dorset IDSS Series 14W 1-Light Integrated LED Outdoor Wall Sconce in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dorset IDSS Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 4000
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Matte White
- Height:
- 11-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 1300
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 037949464808
- Volts:
- 120/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 14 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 22 ga