5-3/8 in. 12W 1-Light LED Flush Mount Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #EGRF06LAJD1WH
Edge 5-3/8 in. 12W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This ultra low profile design provides a dramatic look and features an edge-lit light panel construction.
- Products can be used as a wall or ceiling mount in various applications including corridors, bath, showers, closets, hallway, kitchen and anywhere general lighting is needed.
- Injection molded steel backplate with white acrylic diffuser
- Outdoor wet location rated for covered ceiling mount applications ONLY (not recommended for any other outdoor use).
- This product is compliant with the American with Disabilities Act (ADA)
- This fixture is rated for wet locations, meaning it can be used in a location in which water or other liquid can drip, splash, or flow on or against electrical equipment
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable down to 10% of full scale with a 2-wire (Triac) or electronic low voltage (ELV) dimmer switch (dimmer not included)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor, Outdoor
- Average Life:
- 5.71 yr
- Collection:
- Edge
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 5-2/5 in
- Diameter:
- 5-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 67/100 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 900
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 037949460374
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 5-3/8 in