12in. LED Flush Mount in White (CCT?Selectable)
Edge Round 12in. LED Flush Mount in White (CCT?Selectable)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Item contains a white acrylic diffuser.
- 5-in-1 CCT
- Dimmer: 1-10V
- 5-in-1 CCT, cETLus, Dimmable, Title 24
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71 yr
- Collection:
- Edge Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 67/100 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Contemporary, Modern
- Lumens:
- 1320
- Material:
- Steel, Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Type:
- AEGRF12LAJD3WH
- UPC:
- 037949500032
- Volts:
- 277V
- Watts:
- 12 W
- Width:
- 12 in