15W Integrated 8" LED Flush Mount Ceiling Fixture in White
Edge Round 15W Integrated 8" LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Item contains a white acrylic diffuser.
- 5-in-1 CCT
- Dimmer: 1-10V
- 5-in-1 CCT, cETLus, Dimmable, Title 24
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71
- Collection:
- Edge Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 67/100
- Installation Type:
- Ceiling Mount
- Length:
- 8
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Contemporary, Modern
- Lumens:
- 1000
- Material:
- Steel, Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Type:
- AEGRF08LAJD3WH
- UPC:
- 037949500018
- Volts:
- 277V
- Watts:
- 15
- Width:
- 8