This product requires certification to purchase.

14 in. Undercabinet LED Light, 8W, 120V, White

AFX

Elena 14 in. Undercabinet LED Light, 8W, 120V, White

  • Fast #
  • Part #AELNU14WH
  • Item #10161508
  • Manufacturer Part #ELNU14WH
4.7 out of 5 Customer Rating
Brand image
AFX

Elena 14 in. Undercabinet LED Light, 8W, 120V, White

  • Fast #
  • Part #AELNU14WH
  • Item #10161508
  • Manufacturer Part #ELNU14WH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Item contains a white acrylic diffuser.
  • 5-in-1 CCT
  • Dimmer: TRIAC/ELV
  • 5-in-1 CCT, cETLus, Dimmable, Title 24
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Average Life:
5.71 yr
CEC Compliant:
For Sale in CA
Collection:
Elena
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1 in
Length:
14 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Contemporary, Modern
Lumens:
508
Material:
Steel, Acrylic
Number Of Hours:
50000 hr
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Type:
AELNU14WH
UL Listed:
No
UPC:
037949499589
Volts:
120V
Watts:
8 W
Weight:
0.6 lb
Width:
2-3/4 in