22 in. 12W LED Under Cabinet Light in White
Elena 22 in. 12W LED Under Cabinet Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Item contains a white acrylic diffuser
- 5-in-1 CCT
- Dimmer: TRIAC/ELV
- 5-in-1 CCT, cETLus, dimmable, title 24
- Pivoting light bar - adjustable beam angle
- USB-A and USB-C charging ports
- BX/NM cable connector
- Direct connector (included)
- Linkable up to 200 watts
- Captive mounting screws
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Kitchen
- Average Life:
- 5.71 yr
- CEC Compliant:
- For Sale in CA
- Collection:
- Elena
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 22 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Lumens:
- 805
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 037949499602
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 0.8 lb
- Width:
- 2-3/4 in