This product requires certification to purchase.

15W 2-Light 17 in. LED Wall Sconce in Black

AFX

Ella 15W 2-Light 17 in. LED Wall Sconce in Black

  • Fast #
  • Part #AELAS0417L30D1BK
  • Item #10269240
  • Manufacturer Part #ELAS0417L30D1BK
3.9 out of 5 Customer Rating
Brand image
AFX

Ella 15W 2-Light 17 in. LED Wall Sconce in Black

  • Fast #
  • Part #AELAS0417L30D1BK
  • Item #10269240
  • Manufacturer Part #ELAS0417L30D1BK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-8/25 in
Height
16-17/20 in
Width
4-17/25 in
Characteristics & Features
Collection
Ella
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Plastic, Steel
Material Type
Acrylic
Number of Lights
2
Proposition 65
PROP 65 WARNING - LEAD:THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Wall Sconce Type
Multi Light
Electrical & Operational Information
Lumens
1100
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
15 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
AELAS0417L30D1BK
UPC
037949500483